
Timing Belt - Dual - D8M, 25 x 1480mm PL, T185
Mfr # D1480-8M-25
Zoro # G612373377
product price: $132.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
Outside Length
1480 in
Top Width
25 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1480-8M-25
Zoro #
G612373377
UPC #
-
Country of Origin
India
Dimensions
Outside Length
1480 in
Top Width
25 in
Details
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
Material
Fiberglass
Color
Black
Description
D5M (5 mm pitch) and D8M (8 mm pitch) are high‐performance, double‐sided rubber timing belts designed for synchronous power transmission on both sides, ideal for reversing and serpentine drives in industrial machinery. Built with a neoprene body, fiberglass tensile cords, and nylon‐coated teeth, they deliver high durability, low noise, and strong resistance to heat and oil.
- High Power Transmission
- Ideal for higher torque and heavier-duty applications
- Low Maintenance
- Reduced Noise
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.