
Timing Belt - Dual - D8M, 25 x 2000mm PL, T250
Mfr # D2000-8M-25
Zoro # G612374688
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Outside Length
2000 in
Top Width
25 in
V-Belt Section
High Torque Drive Belt
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2000-8M-25
Zoro #
G612374688
UPC #
-
Country of Origin
India
Dimensions
Outside Length
2000 in
Top Width
25 in
Details
Material
Fiberglass
V-Belt Section
High Torque Drive Belt
Color
Black
Temp. Range
-13°F to 212°F
Description
D5M (5 mm pitch) and D8M (8 mm pitch) are high‐performance, double‐sided rubber timing belts designed for synchronous power transmission on both sides, ideal for reversing and serpentine drives in industrial machinery. Built with a neoprene body, fiberglass tensile cords, and nylon‐coated teeth, they deliver high durability, low noise, and strong resistance to heat and oil.
- High Power Transmission
- Ideal for higher torque and heavier-duty applications
- Low Maintenance
- Reduced Noise
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.