
Timing Belt - H, 0.63 x 25.5in PL, T51
Mfr # 255H063
Zoro # G912373589
product price: $10.45
/eaSold in multiples of 2 for $20.90
Key Features
Color
Black
V-Belt Section
Classical Section Belt
Temp. Range
-13°F to 212°F
Top Width
0.63 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
255H063
Zoro #
G912373589
UPC #
-
Country of Origin
India
Dimensions
Top Width
0.63 in
Outside Length
25.5 in
Details
Color
Black
V-Belt Section
Classical Section Belt
Temp. Range
-13°F to 212°F
Material
Fiberglass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.