
Timing Belt - H, 0.75 x 96in PL, T192
Mfr # 960H075
Zoro # G912372742
product price: $40.75
/eaKey Features
Outside Length
96 in
Material
Fiberglass
V-Belt Section
Classical Section Belt
Top Width
0.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960H075
Zoro #
G912372742
UPC #
-
Country of Origin
India
Dimensions
Outside Length
96 in
Top Width
0.75 in
Details
Material
Fiberglass
V-Belt Section
Classical Section Belt
Color
Black
Temp. Range
-13°F to 212°F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.