
Timing Belt - H, 1 x 26in PL, T52
Mfr # 145H150
Zoro # G412369877
product price: $13.49
/eaKey Features
Material
Fiberglass
Top Width
1.5 in
Outside Length
14.5 in
Color
Black
V-Belt Section
Classical Section Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145H150
Zoro #
G412369877
UPC #
-
Country of Origin
India
Dimensions
Top Width
1.5 in
Outside Length
14.5 in
Details
Material
Fiberglass
Color
Black
V-Belt Section
Classical Section Belt
Temp. Range
-13°F to 212°F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.