
Timing Belt - H, 1 x 32in PL, T64
Mfr # 1740H150
Zoro # G912370069
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-13°F to 212°F
V-Belt Section
Classical Section Belt
Top Width
1.5 in
Material
Fiberglass
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1740H150
Zoro #
G912370069
UPC #
-
Country of Origin
India
Dimensions
Top Width
1.5 in
Outside Length
174 in
Details
Temp. Range
-13°F to 212°F
V-Belt Section
Classical Section Belt
Material
Fiberglass
Color
Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.