Zoro Homepage

Timing Belt - H, 1.5 x 140in PL, T280

  • Mfr # 1890H200

  • Zoro # G812373405


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Outside Length
189 in
Top Width
2 in
V-Belt Section
Classical Section Belt
Temp. Range
-13°F to 212°F
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1890H200
Zoro #
G812373405
UPC #
-
Country of Origin
India

Dimensions

Outside Length
189 in
Top Width
2 in

Details

V-Belt Section
Classical Section Belt
Temp. Range
-13°F to 212°F
Color
Black
Material
Fiberglass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.