
Timing Belt - H, 1.5 x 32in PL, T64
Mfr # 720H200
Zoro # G912373640
product price: $89.25
/ea
Free Shipping & Returns
Key Features
Top Width
2 in
Color
Black
Material
Fiberglass
Outside Length
72 in
V-Belt Section
Classical Section Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720H200
Zoro #
G912373640
UPC #
-
Country of Origin
India
Dimensions
Top Width
2 in
Outside Length
72 in
Details
Color
Black
Material
Fiberglass
V-Belt Section
Classical Section Belt
Temp. Range
-13°F to 212°F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.