
Timing Belt - H, 1.5 x 64in PL, T128
Mfr # 205H300
Zoro # G412370378
product price: $39.99
/eaKey Features
Color
Black
Outside Length
20.5 in
Material
Fiberglass
Temp. Range
-13°F to 212°F
V-Belt Section
Classical Section Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
205H300
Zoro #
G412370378
UPC #
-
Country of Origin
India
Dimensions
Outside Length
20.5 in
Top Width
3 in
Details
Color
Black
Material
Fiberglass
Temp. Range
-13°F to 212°F
V-Belt Section
Classical Section Belt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.