Timing Belt - H, 2 x 185.5in PL, T371
Mfr # 1855H200
Zoro # G412372372
Key Features
Specifications
Product Information
- MFR #
- 1855H200
- Zoro #
- G412372372
- UPC #
- -
- Country of Origin
- India
Dimensions
- Belt Trade Size
- H
- Top Width
- 2 in
- Pitch Length
- 185.50 in
- Outside Length
- 185.5 in
Details
- Item
- Timing Belt
- Industry Number
- 1855H200
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.50 in
- Number of Teeth
- 371
- Belt Material
- Cross-Linked CR Elastomer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 212 Degrees F
- Belt Series
- Pix-X'act-CT
- Temp. Range
- -13 Degrees F to 212 Degrees F
- V-Belt Section
- Classical Section Belt
- Color
- Black
- Minimum Operating Temperature
- -13 Degrees F
Description
H and L series timing belts deliver dependable, low‐maintenance synchronous power transmission for industrial applications that demand accuracy and durability. Built from tough neoprene rubber and engineered with a classic trapezoidal‐tooth profile, these belts ensure precise timing, smooth operation, and long service life||The H Series (Heavy pitch) is designed for higher‐torque, heavy‐duty machinery where strength and stability are essential.||The L Series (Light pitch) offers the same reliable performance in a more compact form, making it ideal for lighter‐duty equipment, compact drives, and precise automation systems.||Reinforced with fiberglass tensile cords, both series deliver exceptional dimensional stability, reduced stretch, and consistent performance across a wide range of operating conditions.
- Synchronous belt; Does not require lubrication or re-tensioning, reducing overall maintenance costs
- Provides precise motion control and consistent power transmission
- Designed to withstand harsh industrial environments
- Low Noise
- Minimal Elongation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.