Zoro Homepage

Timing Belt - H, 2 x 31.5in PL, T63

  • Mfr # 720H400

  • Zoro # G012373571


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Top Width
4 in
V-Belt Section
Classical Section Belt
Outside Length
72 in
Temp. Range
-13°F to 212°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720H400
Zoro #
G012373571
UPC #
-
Country of Origin
India

Dimensions

Top Width
4 in
Outside Length
72 in

Details

Color
Black
V-Belt Section
Classical Section Belt
Temp. Range
-13°F to 212°F
Material
Fiberglass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.