
Timing Belt - H, 2 x 52.5in PL, T105
Mfr # 217L037
Zoro # G912372544
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Color
Black
Top Width
0.37 in
Outside Length
21.7 in
V-Belt Section
Classical Section Belt
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
217L037
Zoro #
G912372544
UPC #
-
Country of Origin
India
Dimensions
Top Width
0.37 in
Outside Length
21.7 in
Details
Color
Black
V-Belt Section
Classical Section Belt
Material
Fiberglass
Temp. Range
-13°F to 212°F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.