Zoro Homepage

Timing Belt - H, 2 x 54in PL, T108

  • Mfr # 233L037

  • Zoro # G312369557


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Top Width
0.37 in
Temp. Range
-13°F to 212°F
Material
Fiberglass
Color
Black
V-Belt Section
Classical Section Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233L037
Zoro #
G312369557
UPC #
-
Country of Origin
India

Dimensions

Top Width
0.37 in
Outside Length
23.3 in

Details

Temp. Range
-13°F to 212°F
Material
Fiberglass
Color
Black
V-Belt Section
Classical Section Belt

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.