
Timing Belt - H, 3 x 205in PL, T410
Mfr # 304L050
Zoro # G712369393
product price: $12.45
/eaKey Features
V-Belt Section
Classical Section Belt
Top Width
0.5 in
Outside Length
30.4 in
Temp. Range
-13°F to 212°F
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
304L050
Zoro #
G712369393
UPC #
-
Country of Origin
India
Dimensions
Top Width
0.5 in
Outside Length
30.4 in
Details
V-Belt Section
Classical Section Belt
Temp. Range
-13°F to 212°F
Color
Black
Material
Fiberglass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.