
Timing Belt - H, 3 x 47in PL, T94
Mfr # 180L075
Zoro # G912371493
product price: $10.55
/eaKey Features
Temp. Range
-13°F to 212°F
Top Width
0.75 in
Outside Length
18 in
Color
Black
V-Belt Section
Classical Section Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180L075
Zoro #
G912371493
UPC #
-
Country of Origin
India
Dimensions
Top Width
0.75 in
Outside Length
18 in
Details
Temp. Range
-13°F to 212°F
Color
Black
V-Belt Section
Classical Section Belt
Material
Fiberglass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.