
Timing Belt - H, 3 x 80in PL, T160
Mfr # 555L075
Zoro # G912373411
product price: $33.99
/eaKey Features
V-Belt Section
Classical Section Belt
Top Width
0.75 in
Outside Length
55.5 in
Temp. Range
-13°F to 212°F
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555L075
Zoro #
G912373411
UPC #
-
Country of Origin
India
Dimensions
Top Width
0.75 in
Outside Length
55.5 in
Details
V-Belt Section
Classical Section Belt
Temp. Range
-13°F to 212°F
Color
Black
Material
Fiberglass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.