
Timing Belt - H, 3 x 88in PL, T176
Mfr # 653L075
Zoro # G812374877
product price: $38.19
/eaKey Features
Color
Black
V-Belt Section
Classical Section Belt
Outside Length
65.3 in
Top Width
0.75 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
653L075
Zoro #
G812374877
UPC #
-
Country of Origin
India
Dimensions
Outside Length
65.3 in
Top Width
0.75 in
Details
Color
Black
V-Belt Section
Classical Section Belt
Material
Fiberglass
Temp. Range
-13°F to 212°F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.