Shop PIX

Timing Belt - H, 4 x 57in PL, T114

  • Mfr # 570H400

  • Zoro # G212374941


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Top Width
4 in
Belt Material
Cross-Linked CR Elastomer
Temp. Range
-13°F to 212°F
Color
Black
Outside Length
57 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
570H400
Zoro #
G212374941
UPC #
-
Country of Origin
India

Dimensions

Top Width
4 in
Outside Length
57 in
Belt Trade Size
H
Pitch Length
57 in

Details

Belt Material
Cross-Linked CR Elastomer
Temp. Range
-13°F to 212°F
Color
Black
V-Belt Section
Classical Section Belt
Tooth Location
Single
Item
Timing Belt
Pitch
1/2 in
Maximum Operating Temperature
100 Degrees C
Belt Series
PIX-X'act®-CT
Number of Teeth
114
Tooth Shape
Trapezoidal
Industry Number
570H400
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon

Description

H and L series timing belts deliver dependable, low‐maintenance synchronous power transmission for industrial applications that demand accuracy and durability. Built from tough neoprene rubber and engineered with a classic trapezoidal‐tooth profile, these belts ensure precise timing, smooth operation, and long service life||The H Series (Heavy pitch) is designed for higher‐torque, heavy‐duty machinery where strength and stability are essential.||The L Series (Light pitch) offers the same reliable performance in a more compact form, making it ideal for lighter‐duty equipment, compact drives, and precise automation systems.||Reinforced with fiberglass tensile cords, both series deliver exceptional dimensional stability, reduced stretch, and consistent performance across a wide range of operating conditions.


  • Synchronous belt; Does not require lubrication or re-tensioning, reducing overall maintenance costs
  • Provides precise motion control and consistent power transmission
  • Designed to withstand harsh industrial environments
  • Low Noise
  • Minimal Elongation

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.