
Timing Belt - L, 0.37 x 22.5in PL, T60
Mfr # 322L125
Zoro # G812371760
product price: $31.39
/eaKey Features
Top Width
1.25 in
Color
Black
Outside Length
32.2 in
Material
Fiberglass
Temp. Range
-13°F to 212°F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322L125
Zoro #
G812371760
UPC #
-
Country of Origin
India
Dimensions
Top Width
1.25 in
Outside Length
32.2 in
Details
Color
Black
Material
Fiberglass
Temp. Range
-13°F to 212°F
V-Belt Section
Classical Section Belt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.