
Timing Belt - L, 0.75 x 73.1in PL, T195
Mfr # 731L075
Zoro # G212374750
product price: $44.85
/eaKey Features
V-Belt Section
Classical Section Belt
Outside Length
73.1 in
Temp. Range
-13°F to 212°F
Top Width
0.75 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
731L075
Zoro #
G212374750
UPC #
-
Country of Origin
India
Dimensions
Outside Length
73.1 in
Top Width
0.75 in
Details
V-Belt Section
Classical Section Belt
Temp. Range
-13°F to 212°F
Material
Fiberglass
Color
Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.