Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt - L, 1.5 x 21in PL, T56

  • Mfr # 210L150

  • Zoro # G912371486


product price: $25.79
/ea

Key Features

Top Width
1.5 in
Color
Black
V-Belt Section
Classical Section Belt
Temp. Range
-13°F to 212°F
Outside Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210L150
Zoro #
G912371486
UPC #
-
Country of Origin
India

Dimensions

Top Width
1.5 in
Outside Length
21 in

Details

Color
Black
V-Belt Section
Classical Section Belt
Temp. Range
-13°F to 212°F
Material
Fiberglass

Description

H and L series timing belts deliver dependable, low‐maintenance synchronous power transmission for industrial applications that demand accuracy and durability. Built from tough neoprene rubber and engineered with a classic trapezoidal‐tooth profile, these belts ensure precise timing, smooth operation, and long service life||The H Series (Heavy pitch) is designed for higher‐torque, heavy‐duty machinery where strength and stability are essential.||The L Series (Light pitch) offers the same reliable performance in a more compact form, making it ideal for lighter‐duty equipment, compact drives, and precise automation systems.||Reinforced with fiberglass tensile cords, both series deliver exceptional dimensional stability, reduced stretch, and consistent performance across a wide range of operating conditions.


  • Synchronous belt; Does not require lubrication or re-tensioning, reducing overall maintenance costs
  • Provides precise motion control and consistent power transmission
  • Designed to withstand harsh industrial environments
  • Low Noise
  • Minimal Elongation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.