
Timing Belt - XL, 0.75 x 19.6in PL, T98
Mfr # D530-5M-15
Zoro # G312374483
product price: $27.85
/eaKey Features
Top Width
15 in
Color
Black
Temp. Range
-13°F to 212°F
Material
Fiberglass
V-Belt Section
High Torque Drive Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D530-5M-15
Zoro #
G312374483
UPC #
-
Country of Origin
India
Dimensions
Top Width
15 in
Outside Length
530 in
Details
Color
Black
Temp. Range
-13°F to 212°F
Material
Fiberglass
V-Belt Section
High Torque Drive Belt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.