Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt - XL, 0.75 x 78.8in PL, T394

  • Mfr # D1350-5M-20

  • Zoro # G612370574


product price: $94.49
/ea
Free Shipping & Returns

Key Features

V-Belt Section
High Torque Drive Belt
Material
Fiberglass
Top Width
20 in
Outside Length
1350 in
Temp. Range
-13°F to 212°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1350-5M-20
Zoro #
G612370574
UPC #
-
Country of Origin
India

Dimensions

Top Width
20 in
Outside Length
1350 in

Details

V-Belt Section
High Torque Drive Belt
Material
Fiberglass
Temp. Range
-13°F to 212°F
Color
Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.