
Timing Belt - XL, 0.75 x 9.4in PL, T47
Mfr # D1080-5M-25
Zoro # G012370266
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Top Width
25 in
Outside Length
1080 in
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1080-5M-25
Zoro #
G012370266
UPC #
-
Country of Origin
India
Dimensions
Top Width
25 in
Outside Length
1080 in
Details
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
Color
Black
Material
Fiberglass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.