Zoro Homepage

Timing Belt - XL, 1 x 22in PL, T110

  • Mfr # D500-5M-25

  • Zoro # G912373732


product price: $43.79
/ea

Key Features

Top Width
25 in
Material
Fiberglass
Color
Black
V-Belt Section
High Torque Drive Belt
Outside Length
500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D500-5M-25
Zoro #
G912373732
UPC #
-
Country of Origin
India

Dimensions

Top Width
25 in
Outside Length
500 in

Details

Material
Fiberglass
Color
Black
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.