
Timing Belt - XL, 1 x 9.4in PL, T47
Mfr # D1080-5M-09
Zoro # G112370296
product price: $33.99
/eaKey Features
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
Top Width
9 in
Material
Fiberglass
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D1080-5M-09
Zoro #
G112370296
UPC #
-
Country of Origin
India
Dimensions
Top Width
9 in
Outside Length
1080 in
Details
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
Material
Fiberglass
Color
Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.