
Timing Belt - XL, 1.5 x 27in PL, T135
Mfr # D465-5M-09
Zoro # G412372426
product price: $16.29
/eaKey Features
Outside Length
465 in
Temp. Range
-13°F to 212°F
Material
Fiberglass
Color
Black
V-Belt Section
High Torque Drive Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D465-5M-09
Zoro #
G412372426
UPC #
-
Country of Origin
India
Dimensions
Outside Length
465 in
Top Width
9 in
Details
Temp. Range
-13°F to 212°F
Material
Fiberglass
Color
Black
V-Belt Section
High Torque Drive Belt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.