Zoro Homepage

Timing Belt - XL, 1.5 x 42in PL, T210

  • Mfr # D550-5M-09

  • Zoro # G912374944


product price: $19.25
/ea

Key Features

Temp. Range
-13°F to 212°F
Top Width
9 in
Outside Length
550 in
Color
Black
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D550-5M-09
Zoro #
G912374944
UPC #
-
Country of Origin
India

Dimensions

Top Width
9 in
Outside Length
550 in

Details

Temp. Range
-13°F to 212°F
Color
Black
Material
Fiberglass
V-Belt Section
High Torque Drive Belt

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.