
Timing Belt - XL, 2.25 x 16in PL, T80
Mfr # D750-5M-09
Zoro # G612371687
product price: $23.65
/eaKey Features
Color
Black
Temp. Range
-13°F to 212°F
V-Belt Section
High Torque Drive Belt
Outside Length
750 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D750-5M-09
Zoro #
G612371687
UPC #
-
Country of Origin
India
Dimensions
Outside Length
750 in
Top Width
9 in
Details
Color
Black
Temp. Range
-13°F to 212°F
V-Belt Section
High Torque Drive Belt
Material
Fiberglass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.