
Timing Belt - XL, 2.5 x 22.8in PL, T114
Mfr # D870-5M-09
Zoro # G512370261
product price: $27.39
/eaKey Features
Outside Length
870 in
Material
Fiberglass
V-Belt Section
High Torque Drive Belt
Top Width
9 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D870-5M-09
Zoro #
G512370261
UPC #
-
Country of Origin
India
Dimensions
Outside Length
870 in
Top Width
9 in
Details
Material
Fiberglass
V-Belt Section
High Torque Drive Belt
Color
Black
Temp. Range
-13°F to 212°F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.