Zoro Homepage

Timing Belt - XL, 3 x 43.4in PL, T217

  • Mfr # D728-8M-12

  • Zoro # G712369959


product price: $34.85
/ea

Key Features

Temp. Range
-13°F to 212°F
Top Width
12 in
V-Belt Section
High Torque Drive Belt
Outside Length
728 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D728-8M-12
Zoro #
G712369959
UPC #
-
Country of Origin
India

Dimensions

Top Width
12 in
Outside Length
728 in

Details

Temp. Range
-13°F to 212°F
V-Belt Section
High Torque Drive Belt
Color
Black
Material
Fiberglass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.