Zoro Homepage

Timing Belt - XL, 5 x 95in PL, T76

  • Mfr # D2824-8M-20

  • Zoro # G812373498


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Top Width
20 in
Color
Black
Material
Fiberglass
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2824-8M-20
Zoro #
G812373498
UPC #
-
Country of Origin
India

Dimensions

Top Width
20 in
Outside Length
2824 in

Details

Color
Black
Material
Fiberglass
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.