
TorquePlus-Timing Belt - 14M, 115 x 1092mm PL, T78
Mfr # 1092-14MXT-115
Zoro # G812370572
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Top Width
115 in
Outside Length
1092 in
Temp. Range
-13°F to 212°F
V-Belt Section
High Torque Drive Belt
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1092-14MXT-115
Zoro #
G812370572
UPC #
-
Country of Origin
India
Dimensions
Top Width
115 in
Outside Length
1092 in
Details
Temp. Range
-13°F to 212°F
V-Belt Section
High Torque Drive Belt
Material
Fiberglass
Color
Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.