Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TorquePlus-Timing Belt - 14M, 50 x 2730mm PL, T195

  • Mfr # 2730-14MXT-50

  • Zoro # G312371734


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Outside Length
2730 in
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
Top Width
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2730-14MXT-50
Zoro #
G312371734
UPC #
-
Country of Origin
India

Dimensions

Outside Length
2730 in
Top Width
50 in

Details

Material
Fiberglass
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
Color
Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.