Zoro Homepage

TorquePlus-Timing Belt - 5M, 15 x 2370mm PL, T474

  • Mfr # 2370-5MXT-15

  • Zoro # G512370353


product price: $49.75
/ea

Key Features

Top Width
15 in
Color
Black
V-Belt Section
High Torque Drive Belt
Outside Length
2370 in
Temp. Range
-13°F to 212°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2370-5MXT-15
Zoro #
G512370353
UPC #
-
Country of Origin
India

Dimensions

Top Width
15 in
Outside Length
2370 in

Details

Color
Black
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
Material
Fiberglass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.