Zoro Homepage

TorquePlus-Timing Belt - 5M, 15 x 245mm PL, T49

  • Mfr # 245-5MXT-15

  • Zoro # G712371419


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

V-Belt Section
High Torque Drive Belt
Color
Black
Material
Fiberglass
Outside Length
245 in
Top Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-5MXT-15
Zoro #
G712371419
UPC #
-
Country of Origin
India

Dimensions

Outside Length
245 in
Top Width
15 in

Details

V-Belt Section
High Torque Drive Belt
Color
Black
Material
Fiberglass
Temp. Range
-13°F to 212°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.