
TorquePlus-Timing Belt- 5M, 15 x 375mm PL, T75
Mfr # 375-5MXT-15
Zoro # G912372520
product price: $7.85
/eaSold in multiples of 2 for $15.70
Key Features
Color
Black
Temp. Range
-13°F to 212°F
Top Width
15 in
Outside Length
375 in
V-Belt Section
High Torque Drive Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375-5MXT-15
Zoro #
G912372520
UPC #
-
Country of Origin
India
Dimensions
Top Width
15 in
Outside Length
375 in
Details
Color
Black
Temp. Range
-13°F to 212°F
V-Belt Section
High Torque Drive Belt
Material
Fiberglass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.