
TorquePlus-Timing Belt - 5M, 25 x 1595mm PL, T319
Mfr # 1595-5MXT-25
Zoro # G412372457
product price: $55.79
/eaKey Features
V-Belt Section
High Torque Drive Belt
Color
Black
Top Width
25 in
Outside Length
1595 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1595-5MXT-25
Zoro #
G412372457
UPC #
-
Country of Origin
India
Dimensions
Top Width
25 in
Outside Length
1595 in
Details
V-Belt Section
High Torque Drive Belt
Color
Black
Material
Fiberglass
Temp. Range
-13°F to 212°F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.