
TorquePlus-Timing Belt - 5M, 25 x 3800mm PL, T760
Mfr # 3800-5MXT-25
Zoro # G812374495
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Top Width
25 in
Material
Fiberglass
Temp. Range
-13°F to 212°F
Outside Length
3800 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3800-5MXT-25
Zoro #
G812374495
UPC #
-
Country of Origin
India
Dimensions
Top Width
25 in
Outside Length
3800 in
Details
Color
Black
Material
Fiberglass
Temp. Range
-13°F to 212°F
V-Belt Section
High Torque Drive Belt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.