Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TorquePlus-Timing Belt - 5M, 25 x 755mm PL, T151

  • Mfr # 755-5MXT-25

  • Zoro # G912369537


product price: $26.45
/ea

Key Features

Outside Length
755 in
Color
Black
Top Width
25 in
V-Belt Section
High Torque Drive Belt
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
755-5MXT-25
Zoro #
G912369537
UPC #
-
Country of Origin
India

Dimensions

Outside Length
755 in
Top Width
25 in

Details

Color
Black
V-Belt Section
High Torque Drive Belt
Material
Fiberglass
Temp. Range
-13°F to 212°F

Description

TorquePlus 5MXT, 8MXT, and 14MXT timing belts are high‐torque synchronous belts engineered for demanding industrial power‐transmission systems. Built for precise, slip‐free synchronization, these belts are well suited for applications requiring consistent torque delivery under heavy loads. These belts deliver high efficiency, require no lubrication, and provide excellent resistance to heat, oil, and wear.||- 5M - 5 mm pitch - Suitable for light‐to‐medium load applications where compact drive geometry is important||8M - 8 mm pitch -A versatile option designed for medium‐to‐high torque transmission across a wide range of machinery||14M - 14 mm pitch - Built for heavy‐duty, high‐load power transmission in demanding industrial environments


  • Excellent for applications requiring precise synchronization and timing
  • Specifically designed to transmit high torque loads efficiently
  • Offers quiet, vibration-free operation, suitable for noise-sensitive machinery
  • Durable & Resilient; Compact & Lightweight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.