
TorquePlus-Timing Belt - 5M, 25 x 940mm PL, T188
Mfr # 940-5MXT-25
Zoro # G712371389
product price: $32.89
/eaKey Features
Outside Length
940 in
V-Belt Section
High Torque Drive Belt
Top Width
25 in
Temp. Range
-13°F to 212°F
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
940-5MXT-25
Zoro #
G712371389
UPC #
-
Country of Origin
India
Dimensions
Outside Length
940 in
Top Width
25 in
Details
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
Color
Black
Material
Fiberglass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.