
TorquePlus-Timing Belt - 5M, 30 x 725mm PL, T145
Mfr # 725-5MXT-30
Zoro # G012374325
product price: $30.45
/eaKey Features
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
Color
Black
Material
Fiberglass
Top Width
30 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
725-5MXT-30
Zoro #
G012374325
UPC #
-
Country of Origin
India
Dimensions
Top Width
30 in
Outside Length
725 in
Details
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
Color
Black
Material
Fiberglass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.