Zoro Homepage

TorquePlus-Timing Belt - 5M, 6 x 1050mm PL, T210

  • Mfr # 1050-5MXT-06

  • Zoro # G812370244


product price: $9.49
/ea
Sold in multiples of 2 for $18.98

Key Features

V-Belt Section
High Torque Drive Belt
Color
Black
Outside Length
1050 in
Temp. Range
-13°F to 212°F
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050-5MXT-06
Zoro #
G812370244
UPC #
-
Country of Origin
India

Dimensions

Outside Length
1050 in
Top Width
6 in

Details

V-Belt Section
High Torque Drive Belt
Color
Black
Temp. Range
-13°F to 212°F
Material
Fiberglass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.