
TorquePlus-Timing Belt - 5M, 6 x 350mm PL, T70
Mfr # 350-5MXT-06
Zoro # G612369738
product price: $3.19
/eaSold in multiples of 4 for $12.76
Key Features
Outside Length
350 in
Color
Black
Material
Fiberglass
Temp. Range
-13°F to 212°F
Top Width
6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
350-5MXT-06
Zoro #
G612369738
UPC #
-
Country of Origin
India
Dimensions
Outside Length
350 in
Top Width
6 in
Details
Color
Black
Material
Fiberglass
Temp. Range
-13°F to 212°F
V-Belt Section
High Torque Drive Belt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.