Zoro Homepage

TorquePlus-Timing Belt - 5M, 9 x 2100mm PL, T420

  • Mfr # 2100-5MXT-09

  • Zoro # G812370794


product price: $28.49
/ea

Key Features

Temp. Range
-13°F to 212°F
Top Width
9 in
Outside Length
2100 in
Color
Black
V-Belt Section
High Torque Drive Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100-5MXT-09
Zoro #
G812370794
UPC #
-
Country of Origin
India

Dimensions

Top Width
9 in
Outside Length
2100 in

Details

Temp. Range
-13°F to 212°F
Color
Black
V-Belt Section
High Torque Drive Belt
Material
Fiberglass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.