Zoro Homepage

TorquePlus-Timing Belt - 5M, 9 x 675mm PL, T135

  • Mfr # 675-5MXT-09

  • Zoro # G912370328


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Material
Fiberglass
V-Belt Section
High Torque Drive Belt
Top Width
9 in
Color
Black
Outside Length
675 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675-5MXT-09
Zoro #
G912370328
UPC #
-
Country of Origin
India

Dimensions

Top Width
9 in
Outside Length
675 in

Details

Material
Fiberglass
V-Belt Section
High Torque Drive Belt
Color
Black
Temp. Range
-13°F to 212°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.