Zoro Homepage

TorquePlusTiming Belt - 14M, 115x 2100mm PL, T150

  • Mfr # 2100-14MXT-115

  • Zoro # G312370645


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-13°F to 212°F
Outside Length
2100 in
V-Belt Section
High Torque Drive Belt
Material
Fiberglass
Top Width
115 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100-14MXT-115
Zoro #
G312370645
UPC #
-
Country of Origin
India

Dimensions

Outside Length
2100 in
Top Width
115 in

Details

Temp. Range
-13°F to 212°F
V-Belt Section
High Torque Drive Belt
Material
Fiberglass
Color
Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.