
TorquePlusTiming Belt - 14M, 130 x 2800mm PL, T200
Mfr # 2800-14MXT-130
Zoro # G412372662
product price: $910.99
/ea
Free Shipping & Returns
Key Features
Top Width
130 in
Material
Fiberglass
Color
Black
Outside Length
2800 in
V-Belt Section
High Torque Drive Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2800-14MXT-130
Zoro #
G412372662
UPC #
-
Country of Origin
India
Dimensions
Top Width
130 in
Outside Length
2800 in
Details
Material
Fiberglass
Color
Black
V-Belt Section
High Torque Drive Belt
Temp. Range
-13°F to 212°F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.