Zoro Homepage

TorquePlusTiming Belt - 14M, 40 x 2310mm PL, T165

  • Mfr # 2310-14MXT-40

  • Zoro # G112369825


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Outside Length
2310 in
Top Width
40 in
Color
Black
Material
Fiberglass
Temp. Range
-13°F to 212°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2310-14MXT-40
Zoro #
G112369825
UPC #
-
Country of Origin
India

Dimensions

Outside Length
2310 in
Top Width
40 in

Details

Color
Black
Material
Fiberglass
Temp. Range
-13°F to 212°F
V-Belt Section
High Torque Drive Belt

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.