Zoro Homepage

TorquePlusTiming Belt - 14M, 40 x 2450mm PL, T175

  • Mfr # 2450-14MXT-40

  • Zoro # G512371398


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Top Width
40 in
Temp. Range
-13°F to 212°F
Outside Length
2450 in
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2450-14MXT-40
Zoro #
G512371398
UPC #
-
Country of Origin
India

Dimensions

Top Width
40 in
Outside Length
2450 in

Details

Color
Black
Temp. Range
-13°F to 212°F
Material
Fiberglass
V-Belt Section
High Torque Drive Belt

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.